Shop AVID EDUCATION
See all product information
Create Account
2AE3-9GRYUS-B32 Headphone - Boom Microphone; Volume Control; USB Plug; Grey
Mfr # 2AE3-9GRYUS-B32
Zoro # G604111246
product price:Â $47.15
/eaKey Features
Includes
AE-39 Headset, Product/User Manual
Cable Length
6 ft
Width
7"
Height
4"
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AE3-9GRYUS-B32
- Zoro #
- G604111246
- UPC #
- 753677508644
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Width
- 7"
- Height
- 4"
- Driver Size
- 1.57"
Details
- Item
- Headset
- Includes
- AE-39 Headset, Product/User Manual
- Connectivity Technology
- Wired
- Host Interface
- USB
- Sound Mode
- Stereo
- Earpiece Design
- Over-the-head
- Microphone Design
- Boom
- Product Series
- 30
- Form Factor
- Circumaural
- Minimum Frequency Response
- 20 Hz
- Sound Pressure Level
- 100 dB
- Impedance
- 32 Ohm
- Microphone Technology
- Omni-directional
- Maximum Frequency Response
- 20 kHz
- Earpiece Type
- Binaural
Description
Features
- Type - Headphones with Microphone
- Middle size headphone with boom microphone
- Vinyl earpads
- Volume control
- USB 2.0 plug
- 6 foot braided Nylon cord
- Color - Black &Grey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.