Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK

  • Mfr # AKS4T-1024-225

  • Zoro # G2786835


product price:  $8.25
/pk 25, $0.33/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
#10-24
Drill Bit Size
19/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKS4T-1024-225
Zoro #
G2786835
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Drill Bit Size
19/64 in
Flange Diameter
0.34 in
Insert Diameter
0.296 in
Overall Length
0.585 in
Head Height
0.019 in
Hole Size
0.296 in
Maximum Material Thickness
0.225 in
Minimum Material Thickness
0.13 in
Maximum Hole Diameter
0.2969 in
Installed Length
5/16 in
Flange Thickness
0.019 in
Body Length
37/64 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.130 in to 0.225 in
System of Measurement
Inch
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Thread Type
Coarse
Body Type
Round
Thread Direction
Right Hand
Compatible Material
Metal
Features
Corrosion Resistant
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Material Grade/Class
1010/1008
Thread Fit
2B

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 39/64 in, Installed Length 5/16 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.13 in, Maximum Material Thickness 0.225 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.