Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 14.86 mm L, Steel, 25 PK

  • Mfr # AKS4T-580-5.7

  • Zoro # G2786747


product price:  $8.19
/pk 25, $0.33/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
M5-0.80
Drill Bit Size
7.6 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKS4T-580-5.7
Zoro #
G2786747
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Drill Bit Size
7.6 mm
Flange Diameter
80.64 mm
Insert Diameter
7.52 mm
Overall Length
14.86 mm
Hole Size
7.6 mm
Head Height
0.48 mm
Maximum Hole Diameter
7.6 mm
Body Length
14.86 mm
Maximum Material Thickness
5.7 mm
Flange Thickness
0.48 mm
Installed Length
8 mm
Minimum Material Thickness
3.3 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.30 mm to 5.70 mm
System of Measurement
Metric
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Thread Type
Coarse
Body Type
Round
Manufacturer Location
Made in USA
Thread Direction
Right Hand
Compatible Material
Metal
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Features
Corrosion Resistant
Insert Nut Type
Rivet Nut
Thread Pitch
0.8 mm
Thread Fit
6H
Material Grade/Class
1010/1008

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 7.5 mm, Overall Length 15.3 mm, Installed Length 8 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 8.6 mm, Flange Thickness 0.48 mm, Material Steel, Material Grade/Class 1010/1008, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 7.6 mm, Maximum Hole Diameter 7.6 mm, Minimum Material Thickness 3.3 mm, Maximum Material Thickness 5.7 mm, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products