Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Lanyard, Shock Absorbing

  • Mfr # ARG_MI_RL

  • Zoro # G8678424


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
High Temperature Resistance Casing and Wire, Anti-Tangle, Shock Absorbing, Auto Rewind Mechanism, Length Of 235mm, Wire Extension is 479mm, Allowing Camera to be Hands Free. Can Operate at 14 Degrees and 176 Degrees F, can Also Withstand +300 Degrees F for 15 Minutes and +500 Degrees F for 5 Minutes
For Use With
Mi-TIC 320, Mi-TIC E, Mi-TIC E L, Mi-TIC S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARG_MI_RL
Zoro #
G8678424
UPC #
-
Country of Origin
United States

Details

Item
Lanyard
Features
High Temperature Resistance Casing and Wire, Anti-Tangle, Shock Absorbing, Auto Rewind Mechanism, Length Of 235mm, Wire Extension is 479mm, Allowing Camera to be Hands Free. Can Operate at 14 Degrees and 176 Degrees F, can Also Withstand +300 Degrees F for 15 Minutes and +500 Degrees F for 5 Minutes
For Use With
Mi-TIC 320, Mi-TIC E, Mi-TIC E L, Mi-TIC S

Description

Retractable Lanyard, For Use With Mfr. No. MI-160-1, MI-160-3, MI-320-1, MI-320-3, Features High Temperature Resistance Casing and Wire, Anti-Tangle, Shock Absorbing, Auto Rewind Mechanism, Length Of 235mm, Wire Extension is 479mm, Allowing Camera to be Hands Free. Can Operate at 14 Degrees and 176 Degrees F, can Also Withstand +300 Degrees F for 15 Minutes and +500 Degrees F for 5 Minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.