Thermal imager, 384x288 px, -4 to 1022 deg F with 60 mK sensitivity, 25 Hz, Wi-Fi/USB
- Mfr # PCE-TC 38
- Zoro # G022432411
product price:
$
2,659.99
/ea
Free Shipping & Returns
Key Features
Length
9.6 in
Storage Capacity
6 GB / ~40000 images
Measuring Rate
25 Hz
Display Resolution
640 x 480 pixels
Display Size
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-TC 38
- Zoro #
- G022432411
- UPC #
- -
- Country of Origin
- China
- Storage Capacity
- 6 GB / ~40000 images
- Measuring Rate
- 25 Hz
- Display Resolution
- 640 x 480 pixels
- Includes
- 1 x Micro USB cable, 1 x Power adaptor 5V, 2 A, 1 x Carrying case, 1 x User manual
- Storage Medium
- Internal memory
- Automatic Power-Off Can Be Deactivated
- Yes
- Operating Time
- 4 h
- Infrared Image Resolution
- 384 x 288 pixels
- Application
- For the optical monitoring of bearings and bearing housings, heat exchangers, steam separators or for checking electrical installations.
- Units
- °C,°F
- Display Type
- TFT colour display
- Interface
- Micro-USB, WiFi
- For Use With
- For the optical monitoring of bearings and bearing housings, heat exchangers, steam separators, or for checking electrical installations
Dimensions
- Length
- 9.6 in
- Display Size
- 3.5 in
- Width
- 3.8 in
Description
Our Thermometer offers reliable temperature measurement within a range from -20 deg C to 550 deg C (-4 deg F to 1022 deg F). The infrared images are displayed with a resolution of 384 x 288 pixels on the 3.5-inch colour display. The compact and user-friendly design of the Thermometer features an ergonomic handle and an intuitive key control system directly below the screen for easy operation. The camera offers multiple colour palettes, including rainbow and iron oxide red, as well as various viewing options to accurately capture thermal data. With a thermal sensitivity of 0.06 deg C and an adjustable emissivity of 0.01 to 1.0, even subtle temperature differences can be detected. It saves more than 40000 images in the internal 6 GB memory in JPG format. With a frame rate of 25 Hz, a wavelength range of 8 ... 14 μm and selectable automatic power-off times, this Thermometer is a versatile tool for professional and private users. The unique feature of this Thermometer is the possibility of a remote connection via a WiFi network, e.g. to a smartphone from which the Thermometer can be set remotely or the recorded thermal images can be saved directly to the end device. Once a smartphone is connected to the Thermometer via WiFi, the corresponding colour palette, emissivity or even the display of the maximum and minimum value can be set remotely. Thanks to the Thermometer, not only heat losses but also leaks in water and heating systems or non-functioning mechanical components of various systems (motors, bearings, belts, heat pumps, etc.) can be easily detected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.