Shop AW LAKE
See all product information
Create Account
Hydraulic System Test Analyzer
- Mfr # K3S7HB01
- Zoro # G023306681
product price:Â
$
1,344.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Connection Size
1/2 in
Connection Type
NPT
Max. Pressure
5,000 psi
Flow Range (LPM)
0.5 to 4 L/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3S7HB01
- Zoro #
- G023306681
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic System Test Analyzer
- Housing Material
- Stainless Steel
- Connection Type
- NPT
- Max. Pressure
- 5,000 psi
- Flow Range (LPM)
- 0.5 to 4 L/min
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Max. Temp. (F)
- 240 Degrees F
- Flow Range (GPM)
- 0.1 to 1 gpm
- Pipe Material
- Polycarbonate
- Accuracy (%)
- Flow: ±2% of full scale, Pressure: ±2.5% of full scale, Temperature: ±2.5% of full scale
- Repeatability
- ±1% of full scale
- Pipe Material
- Polycarbonate
Description
Hydraulic Test Analyzer is used to diagnose faults in hydraulic circuits, determine horsepower and test for component wear and cylinder leakages. Two options are available: K Series (flow & pressure) and T Series (flow, pressure & temperature).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.