Awning, Gray/White, 9 lb, Unassembled
- Mfr # ER1030-3GW
- Zoro # G015508550
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 in
Includes
Assembly Hardware, Brackets
Canopy Material
Acrylic Fabric
Overall Depth
30 in
Overall Width
40 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER1030-3GW
- Zoro #
- G015508550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 in
- Overall Depth
- 30 in
- Overall Width
- 40 1/2 in
- Overall Length
- 40 1/2 in
Details
- Item
- Open-Sided Slope Awning
- Includes
- Assembly Hardware, Brackets
- Canopy Material
- Acrylic Fabric
- Features
- Wall Mounting
- Frame Material
- Aluminum
- Includes Assembly Tools
- No
- Series
- Dallas Retro
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning,Gray/White,9 lb,Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.