Shop AXE
See all product information
Create Account
Apollo XL Sage and Cedarwood Deodorant Body Spray for Men, 5.1 Ounce, 12PK
- Mfr # 68918055
- Zoro # G023347431
product price:Â
$
100.99
/pk of 12, $8.42/ea
Free Shipping & Returns
Key Features
Weight
5.1 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68918055
- Zoro #
- G023347431
- UPC #
- 079400448736
- Country of Origin
- Mexico
- Item
- Shower Gels
- Weight
- 5.1 oz
- Application
- Health and Personal Care
Description
Take staying fresh to the next level. Live that daily fresh life. You never what's just around the corner, so you need a mens deodorant that's going to keep you smelling awesome all day, every day. With its odor protection technology, new Dual Action AXE Apollo deodorant Body Spray for Men has got you covered. Always on point, the sage and cedarwood fragrance keeps you totally fresh and 100% ready. All. Day. Long. Bust odor. Boost Scent. Checked out our fresh new look? That's not the only thing that's new around here.* Our revolutionary new Dual Action Technology fights odor-causing bacteria, leaving you smelling irresistible day and night. So that no matter what comes your way, you're ready. *Don't worry, we haven't messed with the classic AXE Apollo body spray deodorant fragrance. We know it's perfect already. Fresher you, cleaner planet. By 2025, AXE aims for all our packaging to be recyclable or to include recycled materials. At AXE, we believe that one of the keys to attraction is an irresistible fragrance. That's why we're dedicated to giving you all the best tools to make sure that whenever opportunity comes your way, you smell your absolute best. From our body spray deodorant to our shower gels, our antiperspirants to our deodorants, we're doing everything we can to make sure no one gets left out of the attraction game. Welcome to the future. It smells amazing. Upgraded AXE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.