Shop DOVE MEN+CARE
See all product information
Create Account
Fresh and Clean 2 in 1 Shampoo and Conditioner, 31 Ounce, 4PK
- Mfr # 69778121
- Zoro # G123346600
product price:Â
$
46.89
/pk of 4, $11.72/ea
Key Features
Container Size
31 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69778121
- Zoro #
- G123346600
- UPC #
- 079400462022
- Country of Origin
- United States
- Item
- 2 in 1 Shampoos
Dimensions
- Container Size
- 31 oz
Description
Want squeaky clean hair? Don't look further - this men 2 in 1 Shampoo and Conditioner effectively cleanses hair while protecting from every day dryness. Enriched with caffeine and menthol, for a fresh after use feeling for longer. Perfect for oily hair and scalp! Hair care for stronger, healthy hair every day. This men shampoo is available in the following sizes: 12 oz, 20.4 oz, 25.4 oz, 31 oz, 40 oz and 3 oz perfect for travel. Great haircare does not stop in the shower! Complete your men's grooming routine with Dove Men + Care styling range. This refreshing 2 in 1 shampoo and conditioner for men goes well with the new styling line: Dove Men + Care Molding Paste for relaxed & flexible hair with a natural look, Polishing Pomade for soft & smooth hair with a sleek and polished finish, Taming Gel for all-day hold and shine for well-defined hair, or Shaping Putty for thick & full hair with a conditioned look. Use it with the entire line of Dove Men + Care for the perfect every day grooming routine, such as Dove Men Extra Fresh Foaming Body & Face Wash and Dove Men Extra Fresh Dry Spray Antiperspirant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.