1000BASE-BX10-U SFP FOR SIGNAMAX
Mfr # 065-79LX1WDMA1550-AX
Zoro # G810925132
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Single-mode
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
065-79LX1WDMA1550-AX
Zoro #
G810925132
UPC #
198105000152
Country of Origin
China
Details
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Single-mode
Number of Ports
1
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) Simplex LC 1000Base-BX10-U Network
Compatibility
MSA Compliant
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.