Shop AXIOM
See all product information
Create Account
1000Base-Bx10-U Sfp Transceiver For Cisco - Glc-Bx-U (Upstream)
- Mfr # GLC-BX-U-AX
- Zoro # G3426371
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
1000BASE-BX10-U
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-BX-U-AX
- Zoro #
- G3426371
- UPC #
- 845282047004
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Network Technology
- 1000BASE-BX10-U
- Connector Type
- LC
- Ethernet Technology
- Gigabit Ethernet
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA CompliantCisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Catalyst 3750-X Series Cisco - Catalyst 3750 Series Cisco - Catalyst 3560-X Series Cisco - Catalyst 2960-S (1 Gigabit) Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 2960-X Series (1 Gigabit) Cisco - Catalyst 3850 Series Cisco - Catalyst 2960-X Series (10 Gigabit)
- Interfaces/Ports Details
- (1) LC 1000BASE-BX10-U Network
- Number of Ports
- 1
- Item
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.