Shop AXIOM
See all product information
Create Account
1000Base-Lx Sfp For Alcatel
- Mfr # 3HE00028CA-AX
- Zoro # G0934776
product price:Â
$
54.85
/ea
Key Features
Standards
MSA Compliant
Features
Environmentally Friendly
Interface Details
1 x LC 1000Base-LX Network
Total Number of Ports
1
Fiber Optic Cable Standard
1310 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HE00028CA-AX
- Zoro #
- G0934776
- UPC #
- 8412801008253
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Interface Details
- 1 x LC 1000Base-LX Network
- Total Number of Ports
- 1
- Item
- Transceiver
- Fiber Optic Cable Standard
- 1310 nm
- Maximum Data Transfer Rate
- 1 Gbps
- Type
- SFP
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Single-Mode
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-LX
- Maximum Distance Supported
- 32808.4 ft
- Connector Type
- LC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.