Shop AXIOM
See all product information
Create Account
1000Base-Lx Sfp Smf Module For Linksys No No Mgblx1
- Mfr # MGBLX1-AX
- Zoro # G7763479
product price:Â
$
55.15
/ea
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGBLX1-AX
- Zoro #
- G7763479
- UPC #
- 845282055498
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Connector Type
- LC
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Item
- SFP (mini-GBIC)
- Interfaces/Ports Details
- (1) LC 1000BASE-LX Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.