Shop AXIOM

1000Base-Lx Sfp Transceiver For Comnet - Sfp-6

  • Mfr # SFP-6-CN-AX
  • Zoro # G3548040

product price: 
$
53.49
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Network Technology
1000Base-LX
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-6-CN-AX
Zoro #
G3548040
UPC #
841280153952
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Network Technology
1000Base-LX
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Single Mode/Multi-Mode
Single-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.