Shop AXIOM
See all product information
Create Account
1000Base-Sx Sfp For 3Com
- Mfr # 3CSFP91-AX
- Zoro # G0302691
product price:Â
$
49.79
/ea
Key Features
Height
1/2 in
Width
1/2 in
Features
Environmentally Friendly
Depth
2.2 in
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3CSFP91-AX
- Zoro #
- G0302691
- UPC #
- 845282041996
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Connector Type
- LC
- Interface Details
- 1 x LC 1000BASE-SX Network
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Compatibility
- MSA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- Ethernet Technology
- Gigabit Ethernet
- Item
- SFP (mini-GBIC)
Dimensions
- Height
- 1/2 in
- Width
- 1/2 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.