1000Base-Sx Sfp Transceiver For Linksys - Mgbsx1

  • Mfr # MGBSX1-AX
  • Zoro # G3424439
product price: 
$
55.49
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA CompliantLinksys - SRW248G4 Linksys - SRW2048 Linksys - SRW2024 Linksys - SRW2016 Linksys - SRW224G4
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Fiber Optic Mode
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MGBSX1-AX
Zoro #
G3424439
UPC #
845282053883
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA CompliantLinksys - SRW248G4 Linksys - SRW2048 Linksys - SRW2024 Linksys - SRW2016 Linksys - SRW224G4
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews