1000Base-T Sfp Transceiver For Transition Networks - Tn-Sfp-T-Mg

  • Mfr # TN-SFP-T-MG-AX
  • Zoro # G3446032
product price: 
$
97.99
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TN-SFP-T-MG-AX
Zoro #
G3446032
UPC #
845282098709
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews