Zoro Homepage

100FT CAT6 550MHZ S/FTP SHIELDED PATCH CABLE MOLDED BOOT BLACK

  • Mfr # AXG98341

  • Zoro # G310873636


product price: $102.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) RJ-45 Network
End 2 Connection Type
(1) RJ-45 Network
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride (PVC); Rubber
Cable Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98341
Zoro #
G310873636
UPC #
840177891830
Country of Origin
United States

Dimensions

Cable Length
100 ft
Wire Size
26 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network
End 2 Connection Type
(1) RJ-45 Network
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride (PVC); Rubber
Standards
TAA Compliant
Cable Type
Category 6
Green Environmental Attribute
Environmentally Friendly
Shielded
Aluminum Foil
Shielded / Unshielded
Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.