Shop AXIOM
See all product information
Create Account
100G QSFP28 TO QSFP28 DAC INFINIBAND EDR CABLE NVIDIA COMPATIBLE 2M
- Mfr # 980-9I62U-00E002-AX
- Zoro # G423960872
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
End 2 Connection Type
QSFP28 Network
Features
InfiniBand EDR
Cable Length
6.56 ft
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I62U-00E002-AX
- Zoro #
- G423960872
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Network Cable
- For Use With
- Router
- End 2 Connection Type
- QSFP28 Network
- Features
- InfiniBand EDR
- End 1 Connection Type
- QSFP28 Network
- Jacket Material
- Copper
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.