Shop AXIOM
See all product information
Create Account
100G QSFP28 TO QSFP28 DAC PASSIVE COPPER CABLE NVIDIA COMPATIBLE 5M
- Mfr # 980-9I625-00C005-AX
- Zoro # G523959646
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Jacket Material
Copper
Cable Length
16.40 ft
End 2 Connection Type
QSFP28 Network
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I625-00C005-AX
- Zoro #
- G523959646
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 16.40 ft
Details
- For Use With
- Network Device
- Item
- Network Cable
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.