Shop AXIOM
See all product information
Create Account
15M LC/LC DUPLEX ZIP OM4 MM 50/125 FIBER OPTIC CABLE RED TAA-COMPLIANT
- Mfr # AXG54038
- Zoro # G723563605
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Clad Dimension
125 µm
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG54038
- Zoro #
- G723563605
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Jacket Color
- Red
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.