Shop AXIOM
See all product information
Create Account
100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 25M
- Mfr # QSFP-100G-AOC25M-AX
- Zoro # G9616165
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
For Use With
Network Device
Length - Patch Cord
82.02 ft
Fiber Optic Connector Type
QSFP28 Network; QSFP28 Network
Bandwidth - Fiber Optic Cable
100 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-AOC25M-AX
- Zoro #
- G9616165
- UPC #
- 841280165191
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Fiber Optic Connector Type
- QSFP28 Network; QSFP28 Network
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- Features
- Active Optical Technology
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Length - Patch Cord
- 82.02 ft
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Cable Length
- 82.02 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.