Shop AXIOM
See all product information
Create Account
100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 2M
- Mfr # QSFP-100G-AOC2M-AX
- Zoro # G9616040
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Fiber Optic Connector Type
QSFP28 Network; QSFP28 Network
For Use With
Network Device
Bandwidth - Fiber Optic Cable
100 Gbps
Length - Patch Cord
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-AOC2M-AX
- Zoro #
- G9616040
- UPC #
- 841280165207
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- QSFP28 Network; QSFP28 Network
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
- Features
- Active Optical Technology
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.