Shop AXIOM
See all product information
Create Account
100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE FOR NVIDIA 20M - 980-9I13V-00E020
- Mfr # 980-9I13V-00E020-AX
- Zoro # G623959850
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP28 Network
Cable Length
65.62 ft
End 1 Connection Type
QSFP28 Network
Features
AOC Technology
For Use With
Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I13V-00E020-AX
- Zoro #
- G623959850
- UPC #
- -
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
- Features
- AOC Technology
- For Use With
- Router
Dimensions
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.