100Gbase-Aoc Qsfp28 Active Optical Cable Juniper Compatible 7M
- Mfr # JNP-QSFP28-AOC-7M-AX
- Zoro # G9617066
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
QSFP28 Network; QSFP28 Network
Bandwidth - Fiber Optic Cable
100 Gbps
For Use With
Network Device
Color
Aqua
Features
Active Optical Technology (AOT)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-QSFP28-AOC-7M-AX
- Zoro #
- G9617066
- UPC #
- 841280162398
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- QSFP28 Network; QSFP28 Network
- For Use With
- Network Device
- Color
- Aqua
- Features
- Active Optical Technology (AOT)
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 1 Connection Type
- QSFP28 Network
- Jacket Color
- Aqua
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 22.97 ft
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.