Shop AXIOM
See all product information
Create Account
800G OSFP TO 4X OSFP ACC IB NDR SPLITTER CABLE 3M NVIDIA COMPATIBLE
- Mfr # MCA7J70-N003-AX
- Zoro # G223564652
product price:Â
$
1,845.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
End 2 Connection Type
OSFP Network
End 1 Connection Type
OSFP Network
Features
InfiniBand NDR
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCA7J70-N003-AX
- Zoro #
- G223564652
- UPC #
- 198105037301
- Country of Origin
- China
- End 2 Connection Type
- OSFP Network
- End 1 Connection Type
- OSFP Network
- Features
- InfiniBand NDR
- Jacket Material
- Copper
- Item
- Network Cable
- For Use With
- Splitter
Dimensions
- Cable Length
- 9.84 ft
Description
AXIOM 800G OSFP TO 4X OSFP ACC IB NDR SPLITTER CABLE 3M NVIDIA COMPATIBLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.