100GBASE-CR4 QSFP28 DAC CABLE IB EDR NVIDIA COMPATIBLE 1M
- Mfr # 980-9I62Q-00E001-AX
- Zoro # G523960857
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP28 Network
Cable Length
3.28 ft
Features
InfiniBand EDR
End 1 Connection Type
QSFP28 Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I62Q-00E001-AX
- Zoro #
- G523960857
- UPC #
- -
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP28 Network
- Item
- Network Cable
- Features
- InfiniBand EDR
- End 1 Connection Type
- QSFP28 Network
- Jacket Material
- Copper
- For Use With
- Switch
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.