100GBASE-CR4 QSFP28 DAC CABLE IB EDR NVIDIA COMPATIBLE 5M
- Mfr # 980-9I62Z-00E005-AX
- Zoro # G923960525
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Features
InfiniBand EDR
Cable Length
16.40 ft
For Use With
Switch
End 1 Connection Type
QSFP28 Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I62Z-00E005-AX
- Zoro #
- G923960525
- UPC #
- -
- Country of Origin
- Multiple
- Features
- InfiniBand EDR
- For Use With
- Switch
- End 1 Connection Type
- QSFP28 Network
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP28 Network
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.