100Gbase-Cr4 Qsfp28 Passive Dac Cable Arista Compatible 3M
- Mfr # CAB-Q-Q-100G-3M-AX
- Zoro # G9645276
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Cable Length
9.84 ft
Features
Passive
Connector on First End Details
(1) QSFP28 Network - Male
Data Transfer Rate
100 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-Q-Q-100G-3M-AX
- Zoro #
- G9645276
- UPC #
- 841280167607
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Connector on First End Details
- (1) QSFP28 Network - Male
- Data Transfer Rate
- 100 Gbit/s
- Connector on Second End Details
- (1) QSFP28 Network - Male
- Device Supported
- Network Device
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.