
100GBASE-ER4 QSFP28 TRANSCEIVER, SMF, LC, 40KM, 1295-1309NM FOR ALCATEL
Mfr # AL-QSFP-100G-ER4-AX
Zoro # G014907798
product price: $4,260.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Features
Digital Optical Monitoring (DOM)
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL-QSFP-100G-ER4-AX
Zoro #
G014907798
UPC #
198105011325
Country of Origin
United States
Details
Connector Type
LC
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Features
Digital Optical Monitoring (DOM)
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Minimum Operating Temperature
32°F
Network Technology
100GBase-ER4
Maximum Distance Supported
40 km
Maximum Operating Temperature
158°F
Interfaces/Ports Details
(1) LC 100GBase-ER4 Duplex Network
Item
QSFP28 Module
Application
Optical Network, Data Networking
Number of Ports
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.