Shop AXIOM
See all product information
Create Account
100Gbase-Sr4 Qsfp28 Transceiver For Gigamon - Q28-502
Mfr # Q28-502-AX
Zoro # G3489767
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant
Type
QSFP28
Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q28-502-AX
- Zoro #
- G3489767
- UPC #
- 841280146312
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Type
- QSFP28
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-SR4
- Connector Type
- MPO
- Total Number of Ports
- 1
- Single Mode/Multi-Mode
- Multi-Mode
- Interface Details
- 1 x MPO 100GBase-SR4 Network
- Ethernet Technology
- 100 Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov