Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Dual Port Rj45 Pcie X4 Nic Card For Ibm - 42C1780
- Mfr # 42C1780-AX
- Zoro # G0690467
product price:Â
$
87.39
/ea
Key Features
Compatible With
Server
Connector Type
PCI Express 2.1 x4
Depth
2.6 in
Width
0.7 in
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42C1780-AX
- Zoro #
- G0690467
- UPC #
- 841280109539
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 2.1 x4
- Number of Ports
- 2
- Media Type Supported
- Optical Fiber
- Network Technology
- 10/100/1000Base-T
- Number of Network (RJ-45) Ports
- 2
- Form Factor
- Plug-in Card
- Network Standard
- 10/100/1000Base-T
- Host Interface
- PCI Express 2.1 x4
- Device Supported
- Server
Dimensions
- Depth
- 2.6 in
- Width
- 0.7 in
- Height
- 5.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.