Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for HP - 593722-B21
- Mfr # 593722-B21-AX
- Zoro # G0689898
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Network Standard
10/100/1000Base-T
Width
0.6 in
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593722-B21-AX
- Zoro #
- G0689898
- UPC #
- 841280109676
- Country of Origin
- Unknown
Dimensions
- Width
- 0.6 in
- Height
- 5.9 in
Details
- Item
- Gigabit Ethernet Card
- Number of Ports
- 4
- Network Standard
- 10/100/1000Base-T
- Number of Network (RJ-45) Ports
- 4
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 2.1 x4
- Form Factor
- Plug-in Card
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.