Shop AXIOM
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable Avago Compatible 5M
- Mfr # AFBR-2CAR05Z-AX
- Zoro # G0737279
product price:Â
$
139.99
/ea
Key Features
Color
Orange
Features
Active Optical Technology (AOT)
For Use With
Network Device
Fiber Optic Connector Type
SFP+ Network; SFP+ Network
Length - Patch Cord
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFBR-2CAR05Z-AX
- Zoro #
- G0737279
- UPC #
- 841280114038
- Country of Origin
- Unknown
- Color
- Orange
- Features
- Active Optical Technology (AOT)
- For Use With
- Network Device
- Fiber Optic Connector Type
- SFP+ Network; SFP+ Network
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SFP+ Network
- Jacket Color
- Orange
- End 1 Connection Type
- SFP+ Network
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.