Lc/St Om1 Fiber Cable 4M
- Mfr # LCSTMD6O-4M-AX
- Zoro # G0533481
product price:Â
$
22.15
/ea
Key Features
Core Dimension - Fiber Optic Cable
62.5/125 µm
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Length - Patch Cord
13.12 ft
Item - Data Cable
Network Cable
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTMD6O-4M-AX
- Zoro #
- G0533481
- UPC #
- 845282091199
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Orange
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 13.12 ft
- Cable Length
- 13.12 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.