10Gbase-Aoc Sfp+ Active Optical Cable Dell Compatible 3M
- Mfr # 470-ABLZ-AX
- Zoro # G9484468
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
End 1 Connection Type
SFP+ Network
Cable Length
9.84 ft
Features
Active Optical Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-ABLZ-AX
- Zoro #
- G9484468
- UPC #
- 841280150562
- Country of Origin
- Unknown
- For Use With
- Router
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
- Features
- Active Optical Technology
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.