Shop AXIOM
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable Juniper Compatible 2M
- Mfr # JNP-10G-AOC-2M-AX
- Zoro # G9588217
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
SFP+ Network; SFP+ Network
Bandwidth - Fiber Optic Cable
10 Gbps
Length - Patch Cord
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-10G-AOC-2M-AX
- Zoro #
- G9588217
- UPC #
- 841280172847
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Features
- Active Optical Technology (AOT)
- Fiber Optic Connector Type
- SFP+ Network; SFP+ Network
- Color
- Orange
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
- For Use With
- Network Device
- End 2 Connection Type
- SFP+ Network
Dimensions
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.