10Gbase-Bx10-D Sfp+ Transceiver For Extreme - 10Gb-Bx10-D

  • Mfr # 10GB-BX10-D-AX
  • Zoro # G3508466
product price: 
$
523.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP+
Single Mode/Multi-Mode
Single-Mode
Network Technology
10GBase-BX10-D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GB-BX10-D-AX
Zoro #
G3508466
UPC #
841280138911
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP+
Single Mode/Multi-Mode
Single-Mode
Network Technology
10GBase-BX10-D
Ethernet Technology
10 Gigabit Ethernet
Item
Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Total Number of Ports
1
Interface Details
1 x LC Simplex 10GBase-BX10-D Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews