10Gbase-Cu Sfp+ Passive Dac Twinax Cable Cisco Compatible 2M
- Mfr # SFP-H10GB-CU2M-AX
- Zoro # G9556114
product price:Â
$
41.59
/ea
Key Features
Cable Type
Twinaxial
Cable Length
6.56 ft
Features
Passive
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-H10GB-CU2M-AX
- Zoro #
- G9556114
- UPC #
- 841280162176
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6.56 ft
Details
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Device Supported
- Network Device
- Connector on First End Details
- (1) SFP+ Network - Male
- Data Transfer Rate
- 10 Gbit/s
- Connector on Second End Details
- (1) SFP+ Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.