10GBASE-CU SFP+ PASSIVE DAC TWINAX CABLE KEMP COMPATIBLE 1M
- Mfr # LM-SFP-DAC-1M-AX
- Zoro # G722915658
product price:Â
$
34.99
/ea
Key Features
Jacket Material
Copper
End 2 Connection Type
SFP+ Network
For Use With
Switch
Cable Length
3.28 ft
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM-SFP-DAC-1M-AX
- Zoro #
- G722915658
- UPC #
- 198105035611
- Country of Origin
- China
- Jacket Material
- Copper
- End 2 Connection Type
- SFP+ Network
- Item
- Network Cable
- For Use With
- Switch
- End 1 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 3.28 ft
Description
AXIOM 10GBASE-CU SFP+ PASSIVE DAC TWINAX CABLE KEMP COMPATIBLE 1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.