Shop AXIOM
See all product information
Create Account
400GBASE-AOC OSFP TO 2 QSFP56 ACTIVE OPTICAL CABLE NVIDIA COMP. 15M
- Mfr # 980-9I113-00H015-AX
- Zoro # G423960827
product price:Â
$
2,250.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
End 1 Connection Type
OSFP Network
Cable Length
49.21 ft
End 2 Connection Type
QSFP56 Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I113-00H015-AX
- Zoro #
- G423960827
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 49.21 ft
Details
- For Use With
- Router
- Item
- Network Cable
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- QSFP56 Network
- Features
- AOC Technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.