10Gbase-Cu Sfp+ Passive Dac Twinax Cable Meraki Compatible 3M
- Mfr # MA-CBL-TA-3M-AX
- Zoro # G0761952
product price:Â
$
55.49
/ea
Key Features
Cable Type
Twinaxial
Cable Length
9.84 ft
Features
Passive
Device Supported
Network Device
Data Transfer Rate
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-CBL-TA-3M-AX
- Zoro #
- G0761952
- UPC #
- 841280119774
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Device Supported
- Network Device
- Data Transfer Rate
- 10 Gbps
- Connector Type on Second End
- SFP+ Network
- Connector Type on First End
- SFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.