40Gbase-Cr4 Qsfp+ Passive Dac Cable Fortinet Compatible 1M
- Mfr # SP-CABLE-FS-QSFP+1-AX
- Zoro # G9690566
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Direct Attach
Connector Type
QSFP+ Male
Standards
MSA Compliant
Color
Black
Features
Passive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-CABLE-FS-QSFP+1-AX
- Zoro #
- G9690566
- UPC #
- 841280179488
- Country of Origin
- Unknown
Dimensions
- Length
- 3.3 ft
Details
- Cable Type
- Direct Attach
- Connector Type
- QSFP+ Male
- Standards
- MSA Compliant
- Color
- Black
- Features
- Passive
- Connectivity Technology
- Twinaxial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.