10Gbase-T Sfp+ Transceiver - Sfp-10Gbase-T-Ax
- Mfr # SFP-10GBASE-T-AX
- Zoro # G3583941
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant; TAA Compliant
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Type
SFP+
Connector Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GBASE-T-AX
- Zoro #
- G3583941
- UPC #
- 841280169434
- Country of Origin
- Unknown
- Standards
- MSA Compliant; TAA Compliant
- Application
- Data Networking
- Ethernet Technology
- 10 Gigabit Ethernet
- Type
- SFP+
- Connector Type
- RJ-45
- Media Type Supported
- Twisted Pair
- Total Number of Ports
- 1
- Network Technology
- 10GBase-T
- Interface Details
- 1 x RJ-45 10GBase-T Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.