Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Rj45 Pcie X8 Nic Card For Ibm - 0C19497
- Mfr # 0C19497-AX
- Zoro # G0681586
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Number of Ports
2
Media Type Supported
Twisted Pair
Form Factor
Plug-in Card
Host Interface
PCI Express 2.0 x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0C19497-AX
- Zoro #
- G0681586
- UPC #
- 841280110153
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Number of Network (RJ-45) Ports
- 2
- Number of Ports
- 2
- Media Type Supported
- Twisted Pair
- Form Factor
- Plug-in Card
- Host Interface
- PCI Express 2.0 x8
- Device Supported
- Server
- Network Standard
- 10GBase-T
Dimensions
- Width
- 0.7 in
- Height
- 6.6 in
- Depth
- 2.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.