Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Dell - 540-Bbdw
- Mfr # 540-BBDW-AX
- Zoro # G0758190
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-X
Device Supported
Server
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-BBDW-AX
- Zoro #
- G0758190
- UPC #
- 841280116100
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 2
- Network Technology
- 10GBase-X
- Device Supported
- Server
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express 2.0 x8
- Expansion Slot Type
- SFP+
- Network Standard
- 10GBase-X
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.