10Gbs Quad Port Rj45 Pcie 3.0 X8 Nic Card-Pcie34Rj4510-Ax

  • Mfr # PCIE34RJ4510-AX
  • Zoro # G0941478
product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 3.0 x8
Network Technology
10GBase-T
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Number of Ports
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCIE34RJ4510-AX
Zoro #
G0941478
UPC #
841280175367
Country of Origin
Unknown

Details

Host Interface
PCI Express 3.0 x8
Network Technology
10GBase-T
Mounting
Plug-in Card
Item
10Gigabit Ethernet Card
Media Type Supported
Twisted Pair
Number of Ports
4
Number of Network (RJ-45) Ports
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews