Shop AXIOM
See all product information
Create Account
65-Watt Ac Adapter (Slim Tip) For Lenovo - 0A36258
- Mfr # 0A36258-AX
- Zoro # G0617201
product price:Â
$
62.89
/ea
Key Features
Depth
4.1 in
Width
1.7 in
Height
1.1 in
Compatible Devices
Notebook
Maximum Output Power
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0A36258-AX
- Zoro #
- G0617201
- UPC #
- 845282097986
- Country of Origin
- Unknown
- Item
- AC Adapter
- Compatible Devices
- Notebook
- Maximum Output Power
- 65 W
- Compatibility
- Lenovo ThinkPad Devices: T431s T440p T440s T540p T440 (Core i7) X240 E450 X1 Carbon (Gen 2) T440 (Core i5) E550 T450 T450s L450
Dimensions
- Depth
- 4.1 in
- Width
- 1.7 in
- Height
- 1.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.