120Gb C565E Series Mobile Ssd 6Gb/S Sata-Iii 3D Tlc

  • Mfr # SSD2558HX120-AX

  • Zoro # G9639000


product price:  $40.45
/ea

Key Features

For Use With
Notebook
Interface
SATA
Recording Capacity
120 GB
Endurance (TBW)
40 TB
Maximum Read Transfer Rate
565-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSD2558HX120-AX
Zoro #
G9639000
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
For Use With
Notebook
Interface
SATA
Recording Capacity
120 GB
Endurance (TBW)
40 TB
Maximum Read Transfer Rate
565-MB/s
Operating Power Consumption
2.10 W
Maximum Write Transfer Rate
430-MB/s
Form Factor
2.5"
Endurance (DWPD)
0.27
Drive Carrier
Yes
Drive Type
Internal
Series
C565e
Encryption Standard
256-bit
Storage Capacity
120 GB
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Device Supported
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.