Shop AXIOM
See all product information
Create Account
128Gb Ddr4-2666 Ecc Lrdimm For Dell A9781931, Snp917Vkc/128G
- Mfr # A9781931-AX
- Zoro # G9339394
product price:Â
$
3,858.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Form Factor
LRDIMM
Memory Speed
2666 MHz
CAS Latency
CL19
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A9781931-AX
- Zoro #
- G9339394
- UPC #
- 841280144158
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 128 GB
Details
- Features
- Environmentally Friendly
- Form Factor
- LRDIMM
- Item
- RAM Module
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Error Checking
- ECC
- Memory Voltage
- 1.2V
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2666/PC4-21300
- Number of Pins
- 288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.